Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LF RECEPT KIT.SIZE 2.9.5MM

  • Mfr # 1571655-5

  • Zoro # G101025190


product price: $11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
Round Jacketed Cable
Type
Receptacle, Socket
Color
Black
Material
PVC; Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571655-5
Zoro #
G101025190
UPC #
-
Country of Origin
China

Details

Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
Round Jacketed Cable
Item
Connector
Type
Receptacle, Socket
Color
Black
Material
PVC; Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.