Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity LGA3647-0 SOCKET P0 KIT FOR ODM (30U AU) 2-2822979-3

LGA3647-0 SOCKET P0 KIT FOR ODM (30U AU) (Discontinued)

  • Mfr # 2-2822979-3
  • Zoro # G901052570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2822979-3
Zoro #
G901052570
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Socket
Current
0.5 A
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-0
Color
Black
Finish
Gold Plated
Material
High Temperature Thermoplastic
Application
Signal
Max. Temp.
100°C
Current Rating
0.5 A
Number of Contacts
3647
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Hole Center to Center
0.039 in
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.