Zoro Homepage
This item is Discontinued.
Te Connectivity LGA3647-1 SOCKET-P1 KIT FOR ODM (30U AU) 2-2822979-4

LGA3647-1 SOCKET-P1 KIT FOR ODM (30U AU) (Discontinued)

  • Mfr # 2-2822979-4
  • Zoro # G301052576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2822979-4
Zoro #
G301052576
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Socket
Current
0.5 A
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-0
Application
Signal
Color
Black
Material
High Temperature Thermoplastic
Finish
Gold Plated
Max. Temp.
100°C
Number of Contacts
3647
Hole Center to Center
0.039 in
Current Rating
0.5 A
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.