
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
863103-1
Zoro #
G800947663
UPC #
-
Country of Origin
United States
Dimensions
Max. Insulation Dia.
12.7 mm
Details
Maximum Voltage
30000 V DC
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
30000V DC
Features
Sealable
Max. Temp.
85°C
Wire Range
5.26 mm2
Contact Type
Socket
Number of Contacts
1
Flammability Rating
UL 94 V-0
Maximum Conductors
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.