Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LGH MICRO-MIN PLUG ASSY 170SER

  • Mfr # 1218147-1

  • Zoro # G200945306


product price: $150.99
/ea
Sold in multiples of 2 for $301.98
Free Shipping & Returns

Key Features

Type
Socket
Maximum Voltage
6000 V DC
Maximum Operating Temperature
125 Degrees C
Max. Voltage
6000V DC
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218147-1
Zoro #
G200945306
UPC #
-
Country of Origin
United States

Dimensions

Length
317.5 mm

Details

Type
Socket
Maximum Voltage
6000 V DC
Maximum Operating Temperature
125 Degrees C
Max. Voltage
6000V DC
Max. Temp.
125°C
Wire Range
24 AWG
Number of Contacts
1
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.