Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINE SPL.CONN.250

  • Mfr # 155914-1

  • Zoro # G301052699


product price: $1.25
/ea
Sold in multiples of 200 for $250.00

Key Features

Type
Splice
Insulation Material
Polypropylene
Material
Brass
Finish
Unplated
Serrated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155914-1
Zoro #
G301052699
UPC #
-
Country of Origin
United States

Details

Item
Butt Splice Wire Connector
Type
Splice
Insulation Material
Polypropylene
Material
Brass
Finish
Unplated
Serrated
No
Splice Capacity
1
Sealable
No
Terminal & Splice Style
Splice
Maximum Conductors
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.