
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5435668-4
Zoro #
G500966827
UPC #
-
Country of Origin
Mexico
Dimensions
Length
14.73 mm [ .58 in ]
Height
7.36 mm [ .29 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]
Details
Contact Current Rating (A)
1
Centerline
2.54 mm [ .1 in ]
Voltage Rating (VDC)
40
Housing Color
Blue
Mounting Type
Through Hole
Solder Tail Contact Plating
Tin
Contact Mating Area Plating Material
Gold
Actuator Style
Rocker (Top Actuated)
Contact Base Material
Copper Alloy
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Single Throw
Housing Material
Polyester GF
Auto-Insertable
No
Switch Type
DIP
Mounting Angle
Vertical
Number of Positions
5
Sealed
No
Low Profile
Yes
Number of Switches
5
UL Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.