Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOCKING CLIP HSG.

  • Mfr # 926209-5

  • Zoro # G100957713


product price: $2.15
/ea
Sold in multiples of 35 for $75.25

Key Features

Number of Rows
2
Length
6.8 mm
Color
Black
Material
Glass-Filled PBT
Height
17.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926209-5
Zoro #
G100957713
UPC #
-
Country of Origin
China

Dimensions

Length
6.8 mm
Height
17.8 mm

Details

Item
Connector
Number of Rows
2
Color
Black
Material
Glass-Filled PBT
Contact Type
Socket
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Number of Contacts
10
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.