Zoro Homepage
This item is Discontinued.
Te Connectivity LOCKING TRIOMATE ASY 8P(L)LDFR 5-120628-8

LOCKING TRIOMATE ASY 8P(L)LDFR (Discontinued)

  • Mfr # 5-120628-8
  • Zoro # G401069283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-120628-8
Zoro #
G401069283
UPC #
-
Country of Origin
India

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Hole Center to Center
2.54 mm
Number of Contacts
8
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Connector Type
Trio-Mate
Terminal Type
Through Hole - Solder
Terminal Finish
Matte Tin Plated
Contact Finish
Matte Tin Plated
Number of Rows
1
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.