Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Contact, 22 AWG, 250 V AC, Crimp Termination Only 1445336-2

Connector Contact, 22 AWG, 250 V AC, Crimp Termination Only (Discontinued)

  • Mfr # 1445336-2
  • Zoro # G401025265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1445336-2
Zoro #
G401025265
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
22 AWG

Details

Item
Connector Contact
Terminal Shape
Standard Terminal
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC
Maximum Operating Temperature
221 Degrees F
Connection Type
Locking Lance, Crimp
Wire Type
Discrete Wire, Stranded
Connection Material
Phosphor Bronze
Application
Signal, Wire and Cable
Insulation Dia
0.035 to 0.065 in
Contact Plating Material
Nickel
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.