
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1551759-2
Zoro #
G101067374
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.3 µm
Details
Item
Connector
Max. Temp.
85°C
Application
Power, Signal
Color
Black
Material
Plastic
Hole Center to Center
1.1 mm
Contact Type
Pin
Terminal Finish
Gold Flash
Connector Terminates To
Printed Circuit Board
Connector Type
Plug
Number of Contacts
8
Current Rating
0.3 A
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.