
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
163086-2
Zoro #
G101052929
UPC #
-
Country of Origin
Poland
Dimensions
Accepts Wire Insulation Diameter Range
.0433 to .071 in
Wire/Cable Size
24 to 20 AWG
Mating Pin Diameter
.062 in
Contact Size
16
Details
Wire Type
Regular Wire
Circuit Application
Signal
Connector & Contact Terminates To
Wire & Cable
Contact Base Material
Brass
Product Type
Contact
Contact Type
Pin
Termination Type
Crimp
Contact Mating Area Plating Material
Gold Flash over Palladium Nickel
Test Current
13 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.