
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-435626-5
Zoro #
G200966417
UPC #
-
Country of Origin
Mexico
Dimensions
Height
7.06 mm [ .278 in ]
Length
22.35 mm [ .88 in ]
Termination Post Length
3.56 mm [ .135 in ]
Details
Low Profile
No
Voltage Rating (VDC)
50
UL Flammability Rating
UL 94V-0
Housing Material
Glass-Filled Polyester
Contact Base Material
Gold
Sealed
Yes
Number of Positions
8
Mounting Angle
Vertical
Contact Current Rating (A)
1.5
Number of Switches
8
Operating Temperature Range (°C)
-55 to 105
Contact Mating Area Plating Material
Gold
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Single Throw
Auto-Insertable
No
Switch Type
DIP
Housing Color
Black
Mounting Type
Through Hole
Centerline
2.54 mm [ .1 in ]
Actuator Style
Recessed Rocker
Solder Tail Contact Plating
Gold over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.