This item is Discontinued.

Te Connectivity low profile rj45  1x1 grn/grn 1888250-4

low profile rj45 1x1 grn/grn (Discontinued)

  • Mfr # 1888250-4
  • Zoro # G501026414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1888250-4
Zoro #
G501026414
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.091 in
Connector Height
.165 in
PCB Thickness (Recommended)
1.6 mm

Details

Number of Positions
8
Shielded
Yes
Panel Mount Feature
Without
PCB Contact Termination Area Plating Material
Tin
Shield Plating Material
Nickel
Connector Contact Density
Standard
Connector & Contact Terminates To
Printed Circuit Board
Keyed
No
Port Matrix Configuration
1 x 1
LED Color (Top Right)
Green
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Latch Orientation
Standard - Latch Down
Status Indicator
LED
Contact Underplating Material
Nickel
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Housing Color
Black
Entry Location
Side
Contact Current Rating (Max)
.02 A, .6 A
PCB Mount Orientation
Right Angle
Connector Mounting Type
Panel, Board Mount
UL Flammability Rating
UL 94V-0
Housing Material
Thermoplastic
LED Color (Top Left)
Green
Number of Contacts Loaded
8
Connector Product Type
Connector Assembly
Port Configuration
Single Port
Connector Style
Jack
Centerline (Pitch)
.04 in
Performance Category
Cat 5
Modular Jack & Plug Interface Type
RJ45
Number of PCB Ground Tabs
4
Grounding Options
PCB and Panel Ground
Profile
Low
Operating Temperature Range
-40 to 185°F
Connectors & Connector Components Type
Connector
Circuit Application
Signal
Shield Material
Copper Alloy
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.