Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Low Profile RJ45 1x1 GRN/YEL 1888250-1

Low Profile RJ45 1x1 GRN/YEL (Discontinued)

  • Mfr # 1888250-1
  • Zoro # G201026509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888250-1
Zoro #
G201026509
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
1.6 mm
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.165 in
PCB Tail Length
.091 in

Details

Number of Positions
8
Shielded
Yes
Number of Contacts Loaded
8
LED Color (Top Right)
Yellow
Number of PCB Ground Tabs
4
Contact Underplating Material
Nickel
Port Configuration
Single Port
Circuit Application
Signal
Entry Location
Side
Modular Jack & Plug Interface Type
RJ45
PCB Mount Orientation
Right Angle
Port Matrix Configuration
1 x 1
Operating Temperature Range
-40 to 185°F
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Thermoplastic
Shield Material
Copper Alloy
Panel Mount Feature
Without
Connector Product Type
Connector Assembly
Status Indicator
LED
Connectors & Connector Components Type
Connector
Contact Base Material
Phosphor Bronze
Connector Style
Jack
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Keyed
No
Shield Plating Material
Nickel
Connector Contact Density
Standard
Performance Category
Cat 5
Housing Color
Black
Grounding Options
PCB and Panel Ground
Latch Orientation
Standard - Latch Down
Contact Mating Area Plating Material
Gold
UL Flammability Rating
UL 94V-0
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Centerline (Pitch)
.04 in
Connector Mounting Type
Panel, Board Mount
PCB Contact Termination Area Plating Material
Tin
Contact Current Rating (Max)
.6 A, .02 A
LED Color (Top Left)
Green
Profile
Low

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.