Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Low Profile RJ45 1x4 Bi-Color 1888251-2

Low Profile RJ45 1x4 Bi-Color (Discontinued)

  • Mfr # 1888251-2
  • Zoro # G701026450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888251-2
Zoro #
G701026450
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.165 in
PCB Thickness (Recommended)
1.6 mm
PCB Tail Length
.091 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Shielded
Yes
Shield Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Housing Color
Black
Number of Contacts Loaded
8
PCB Contact Termination Area Plating Material
Tin
Latch Orientation
Standard - Latch Down
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Connector Mounting Type
Board Mount, Panel
Connector & Contact Terminates To
Printed Circuit Board
Performance Category
Cat 5
LED Color (Top Right)
Green/Yellow
Modular Jack & Plug Interface Type
RJ45
Contact Mating Area Plating Material
Gold
Centerline (Pitch)
.04 in
Multiple Port Configuration
Ganged
Grounding Options
PCB and Panel Ground
Port Configuration
Multiple Ports
Housing Material
PBT Polyester
Entry Location
Side
Connector Product Type
Connector Assembly
PCB Mount Orientation
Right Angle
Profile
Low
Contact Current Rating (Max)
.6 A, .02 A
Connector Style
Jack
Number of PCB Ground Tabs
4
LED Color (Top Left)
Green/Yellow
Status Indicator
LED
Port Matrix Configuration
1 x 4
Contact Underplating Material
Nickel
Connector Contact Density
Standard
Shield Plating Material
Tin over Nickel
Circuit Application
Signal
Connectors & Connector Components Type
Connector
Operating Temperature Range
-40 to 185°F
Keyed
No
Contact Base Material
Phosphor Bronze
Panel Mount Feature
Without
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.