Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity low profile rj45  1x4  grn/grn 1888251-4

low profile rj45 1x4 grn/grn (Discontinued)

  • Mfr # 1888251-4
  • Zoro # G101026395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888251-4
Zoro #
G101026395
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.091 in
PCB Thickness (Recommended)
1.6 mm
Connector Height
.165 in

Details

Number of Positions
8
Shielded
Yes
Contact Underplating Material
Nickel
LED Color (Top Right)
Green
PCB Mount Orientation
Right Angle
Connector Product Type
Connector Assembly
Shield Material
Copper Alloy
Modular Jack & Plug Interface Type
RJ45
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.04 in
LED Color (Top Left)
Green
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Connector Contact Density
Standard
Connectors & Connector Components Type
Connector
Connector Style
Jack
Housing Material
PBT Polyester
Port Configuration
Multiple Ports
UL Flammability Rating
UL 94V-0
Performance Category
Cat 5
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Panel Mount Feature
Without
Keyed
No
Status Indicator
LED
Shield Plating Material
Tin over Nickel
Grounding Options
PCB and Panel Ground
Number of PCB Ground Tabs
4
Contact Mating Area Plating Material
Gold
Profile
Low
Circuit Application
Signal
Housing Color
Black
Contact Base Material
Phosphor Bronze
Operating Temperature Range
-40 to 185°F
Number of Contacts Loaded
8
Entry Location
Side
Multiple Port Configuration
Ganged
Connector Mounting Type
Panel, Board Mount
PCB Contact Termination Area Plating Material
Tin
Latch Orientation
Standard - Latch Down
Contact Current Rating (Max)
.02 A, .6 A
Port Matrix Configuration
1 x 4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.