Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LSBW-2C-24A = 1/2 LATCH 2 POLE

  • Mfr # 1617091-5

  • Zoro # G900974767


product price: $1,202.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
26.5 VDC
DC Contact Rating - Relay
0.0833333333333333
Contact Form - Relay
2 Form C, DPDT, 2 C/O
Mounting - Relay
Chassis Mount
Features
Military/Aerospace High Performance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617091-5
Zoro #
G900974767
UPC #
-
Country of Origin
United States

Details

Coil Volts
26.5 VDC
DC Contact Rating - Relay
0.0833333333333333
Contact Form - Relay
2 Form C, DPDT, 2 C/O
Mounting - Relay
Chassis Mount
Features
Military/Aerospace High Performance
Power Consumption - Relay
Milliwatts
Item - Relay
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.