Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity LWL GEH  ASSY 2P SW 1-1355531-1

LWL GEH ASSY 2P SW (Discontinued)

  • Mfr # 1-1355531-1
  • Zoro # G401067357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1355531-1
Zoro #
G401067357
UPC #
-
Country of Origin
Germany

Dimensions

Length
0.476 in
Height
20.5 mm
Width
0.264 in

Details

Color
Black
Material
Glass-Filled PBT
Application
Signal
Contact Type
Pin
Hole Center to Center
6 mm
Type
Fiber Optic
Connector Terminates To
Wire & Cable
Max. Temp.
85°C
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.