Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-MATCH FEM. BOTTOM ENTRY SMD INB.CONN.

  • Mfr # 8-188431-4

  • Zoro # G501069541


product price: $3.55
/ea
Sold in multiples of 1200 for $4,260.00

Key Features

Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
6.1 mm
Length
19.8 mm
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-188431-4
Zoro #
G501069541
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.1 mm
Length
19.8 mm
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Material
Polyamide
Features
With Board Standoff and Vacuum Tape; Shrouded
Color
Red
Hole Center to Center
1.27 mm
Contact Finish
Tin over Nickel
Contact Type
Socket
Number of Contacts
14
Terminal Finish
Tin over Nickel; Tin Plated
Terminal Type
Surface Mount
Current Rating
1.5 A
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.