
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925450-1
Zoro #
G300957230
UPC #
-
Country of Origin
Germany
Dimensions
Height
31.8 mm
Width
22.4 mm
Length
41.6 mm
Details
Item
Housing
Number of Rows
5
Material
Polyamide
Application
Power, Signal
Color
Natural
Contact Type
Pin
Max. Temp.
105°C
Max. Voltage
250V AC
Number of Contacts
18
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Hole Center to Center
5.2 mm; 6 mm
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.