
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925451-1
Zoro #
G400957260
UPC #
-
Country of Origin
Germany
Dimensions
Height
24.5 mm
Details
Item
Housing
Number of Rows
5
Material
Polyamide
Application
Power, Signal
Color
Natural
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Max. Temp.
105°C
Contact Type
Socket
Max. Voltage
250V AC
Hole Center to Center
6 mm; 5.2 mm
Number of Contacts
18
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.