Zoro Homepage
This item is Discontinued.
Te Connectivity M-SERIES RCPT HOUSING 34 POS 213801-1

M-SERIES RCPT HOUSING 34 POS (Discontinued)

  • Mfr # 213801-1
  • Zoro # G600956407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213801-1
Zoro #
G600956407
UPC #
-
Country of Origin
Mexico

Dimensions

Height
50.8 mm
Length
23.52 mm
Width
3/4 in

Details

Item
Housing
Material
Polyester
For Use With
Pin Housing
Color
Black
Number of Contacts
34
Flammability Rating
UL 94 V-0
Contact Type
Socket
Max. Temp.
130°C
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.