Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M-SRS PIN ASSY 3+ 164839-2

M-SRS PIN ASSY 3+ (Discontinued)

  • Mfr # 164839-2
  • Zoro # G601049221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164839-2
Zoro #
G601049221
UPC #
-
Country of Origin
Poland

Dimensions

Contact Mating Area Plating Thickness (µin)
30
Wire/Cable Size
.75 to 1.5 mm², 18 to 15 AWG
Accepts Wire Insulation Diameter Range
2 to 2.5 mm [ .08 to 1 in ]
Contact Size
16

Details

Applies To
Wire/Cable
Color Code
Blue
Termination Method to Wire/Cable
Crimp
Wire/Cable Type
Regular Wire
Grade
Commercial
Contact Mating Area Plating Material
Gold
Termination End Plating Material
Gold Flash
Product Type
Contact
Test Current (A)
13
Contact Base Material
Phosphor Bronze
Contact Classification
Signal
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.