Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity M12 angld sckt to M12 strght plg 2 LED 1-2273125-4

M12 angld sckt to M12 strght plg 2 LED (Discontinued)

  • Mfr # 1-2273125-4
  • Zoro # G800974997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273125-4
Zoro #
G800974997
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1500 mm

Details

Style - Connector
Double-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Color
Black; Blue
Cable Opening Max.
0.181 in
Type
M12 to M12, Receptacle/Plug
Item
Cable Assembly
Material
Plastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.