This item is Discontinued.

Te Connectivity M12 angld sckt to M12 strght plg 3 LED 1-2273126-4

M12 angld sckt to M12 strght plg 3 LED (Discontinued)

  • Mfr # 1-2273126-4
  • Zoro # G600974937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-2273126-4
Zoro #
G600974937
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1500 mm

Details

Style - Connector
Double-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Type
M12 to M12, Receptacle/Plug
Cable Opening Max.
0.196 in
Color
Black; Blue
Item
Cable Assembly
Material
Plastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.