Zoro Homepage
This item is Discontinued.
Te Connectivity M12 angled plug to M12 strgt socket AA 1-2273122-4

M12 angled plug to M12 strgt socket AA (Discontinued)

  • Mfr # 1-2273122-4
  • Zoro # G800945423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273122-4
Zoro #
G800945423
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Overall Outside Cable Diameter
.204 in
Thread Size
M12 x M12
Cable Assembly Length
1500 mm

Details

Jacket Color
Black
Housing Material
Plastic
Insulation Material
PVC
Product Type
Cable Assembly
Cable Color
Black
Wire Color
Brown, White, Blue, Black, Gray
Cable Type
PVC
Shielded
No
Contact Current Rating
4A
Operating Voltage
125 VAC, 125 VDC
Configuration
Double-Ended
Configuration Number
AA
Keying
AA
Mounting Angle
Right Angle-Straight
Number of Positions
5
Connector Type
Plug/Receptacle
LED
Without
Operating Temperature Range
-30 to 80°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.