
Crimp Wire Connector, 22 AWG Max, Thermoplastic Insulation, 50 V DC, 4:00 AM (Discontinued)
- Mfr # 1-2823445-1
- Zoro # G005782571
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2823445-1
Zoro #
G005782571
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
22 AWG
Max. Insulation Dia.
6.6 mm
Details
Item
Crimp Wire Connector
Type
Crimp
Insulation Material
Thermoplastic
Maximum Voltage
50 V DC
Current
4:00 AM
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Brass
Application
Signal
Number of Contacts
4
Features
Hermetically Sealed
Contact Type
Male Pin
Finish
Nickel Plated
IP Rating
IP7
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.