Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Fld Ser CONN. Male Pin Sldr

  • Mfr # 1838275-4

  • Zoro # G500951939


product price: $34.19
/ea
Sold in multiples of 2 for $68.38

Key Features

Max. Voltage
500V AC
Maximum Voltage
500 V AC
Maximum Operating Temperature
90 Degrees C
Features
Sealable
Connector Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1838275-4
Zoro #
G500951939
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Voltage
500V AC
Maximum Voltage
500 V AC
Maximum Operating Temperature
90 Degrees C
Features
Sealable
Connector Type
Plug
Max. Temp.
90°C
Contact Type
Pin
Number of Contacts
8
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.