Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FRONT MOUNT FEMALE D 2P SOLDER WIRE

  • Mfr # T4133512021-000

  • Zoro # G800976229


product price: $5.65
/ea
Sold in multiples of 16 for $90.40

Key Features

Insulated
Yes
Material
Copper Alloy
Type
Receptacle, Female
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4133512021-000
Zoro #
G800976229
UPC #
-
Country of Origin
China

Details

Insulated
Yes
Item
Connector
Material
Copper Alloy
Type
Receptacle, Female
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.