This item is Discontinued.

Te Connectivity M12 FRONT MOUNT MALE B 4P SOLDER WIRE T4132412041-000

M12 FRONT MOUNT MALE B 4P SOLDER WIRE (Discontinued)

  • Mfr # T4132412041-000
  • Zoro # G400976193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4132412041-000
Zoro #
G400976193
UPC #
-
Country of Origin
China

Details

Insulated
Yes
Material
Copper Alloy
Type
Plug, Male Contact
Color
Black
Item
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.