This item is Discontinued.

Te Connectivity M12 FRONT MOUNTING FEMALE B 2P 0.2M WIRE T4171310402-001

M12 FRONT MOUNTING FEMALE B 2P 0.2M WIRE (Discontinued)

  • Mfr # T4171310402-001
  • Zoro # G400976254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4171310402-001
Zoro #
G400976254
UPC #
-
Country of Origin
China

Dimensions

Overall Length
200 mm

Details

Style - Connector
Straight
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Item
Cable Assembly
Material
Polyamide 66
Type
Pigtail, Receptacle

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.