Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FRONT MOUNTING FEMALE B 4P 0.2M WIRE

  • Mfr # T4171310404-001

  • Zoro # G300976217


product price: $11.15
/ea
Sold in multiples of 6 for $66.90

Key Features

Style - Connector
Straight
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Type
Pigtail, Receptacle
Material
Polyamide 66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4171310404-001
Zoro #
G300976217
UPC #
-
Country of Origin
China

Dimensions

Overall Length
200 mm

Details

Style - Connector
Straight
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Type
Pigtail, Receptacle
Item
Cable Assembly
Material
Polyamide 66

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.