Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M12 FRONT MOUNTING FEMALE B CODE 3P T4143412031-000

M12 FRONT MOUNTING FEMALE B CODE 3P (Discontinued)

  • Mfr # T4143412031-000
  • Zoro # G600976245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4143412031-000
Zoro #
G600976245
UPC #
-
Country of Origin
China

Details

Insulated
Yes
Material
Copper Alloy
Color
Black
Item
Connector
Type
Receptacle, Female Contact

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.