Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 MALE CONN. . R/A. PVC CABLE

  • Mfr # 1838252-3

  • Zoro # G600975217


product price: $22.19
/ea
Sold in multiples of 4 for $88.76

Key Features

Style - Connector
Straight; Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Cable Opening Max.
5.5 mm
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1838252-3
Zoro #
G600975217
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
5000 mm

Details

Style - Connector
Straight; Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Cable Opening Max.
5.5 mm
Item
Cable Assembly
Type
Plug
Color
Black
Material
Polyurethane

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.