
M12 Male pnl Mld Rear Mt PG9 pigt A (Discontinued)
- Mfr # 2273052-1
- Zoro # G400975882
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273052-1
Zoro #
G400975882
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
200 mm
Details
Style - Connector
Straight; Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Color
Blue
Type
M12 Pigtail, Plug
Cable Opening Max.
0.133 in
Item
Cable Assembly
Material
Plastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.