
M12 MALE STRAIGHT D CODE 2P PG7 GOLD
Mfr # T4111501021-000
Zoro # G000976791
product price: $5.35
/eaSold in multiples of 16 for $85.60
Key Features
Insulated
Yes
Material
PBT
Type
Plug, Male Contact
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4111501021-000
Zoro #
G000976791
UPC #
-
Country of Origin
China
Details
Insulated
Yes
Material
PBT
Type
Plug, Male Contact
Color
Black
Item
Connector
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.