Zoro Homepage
This item is Discontinued.
Te Connectivity M12 REAR MOUNTING MALE B 5P 0.2M WIRE T4171010405-001

M12 REAR MOUNTING MALE B 5P 0.2M WIRE (Discontinued)

  • Mfr # T4171010405-001
  • Zoro # G800976113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4171010405-001
Zoro #
G800976113
UPC #
-
Country of Origin
China

Dimensions

Overall Length
200 mm

Details

Style - Connector
Straight
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Material
Polyamide 66
Type
Pigtail, Plug
Item
Cable Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.