Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M12 strgt plug to M12 angled socket AA 1-2273116-4

M12 strgt plug to M12 angled socket AA (Discontinued)

  • Mfr # 1-2273116-4
  • Zoro # G600945555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273116-4
Zoro #
G600945555
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Overall Outside Cable Diameter
.181 in
Thread Size
M12 x M12
Cable Assembly Length
1500 mm

Details

Jacket Color
Black
Housing Material
Plastic
Number of Positions
3
Keying
AA
Contact Current Rating
4A
Product Type
Cable Assembly
Cable Assembly Type
M12
Shielded
No
Insulation Material
PVC
Connector Color
Blue
Connector Type
Plug/Receptacle
Wire Color
Brown, Blue, Black
Operating Voltage
250 VDC, 250 VAC
Cable Color
Black
Configuration
Double-Ended
Cable Type
PVC
Mounting Angle
Straight-Right Angle
Operating Temperature Range
-30 to 80°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.