
M12 strgt plug to M12 strgt socket AA
Mfr # 2273112-4
Zoro # G700945844
product price: $13.55
/ea
Sold in multiples of 6 for $81.30
Key Features
Wire Size
22 AWG
Housing Material
Plastic
Wire Color
Brown, Blue, Black
Mounting Angle
Straight-Straight
Connector Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273112-4
Zoro #
G700945844
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Overall Outside Cable Diameter
.161 in
Cable Assembly Length
1500 mm
Thread Size
M12 x M12
Details
Housing Material
Plastic
Wire Color
Brown, Blue, Black
Mounting Angle
Straight-Straight
Connector Color
Blue
Connector Type
Plug/Receptacle
Contact Current Rating
4A
Shielded
No
Operating Voltage
250 VDC, 250 VAC
Number of Positions
3
Insulation Material
PUR
Operating Temperature Range
-40 to 80°C
Keying
AA
Product Type
Cable Assembly
Cable Color
Black
Cable Jacket Color
Black
Cable Jacket Material
PUR
Item
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.