Zoro Homepage
This item is Discontinued.
Te Connectivity M12 strgt plug to M12 strgt socket AA 2273115-4

M12 strgt plug to M12 strgt socket AA (Discontinued)

  • Mfr # 2273115-4
  • Zoro # G200945887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273115-4
Zoro #
G200945887
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
24 AWG
Cable Assembly Length
1500 mm
Overall Outside Cable Diameter
.236 in
Thread Size
M12 x M12

Details

Jacket Color
Gray
Housing Material
Plastic
Shielded
No
Wire Color
Brown, White, Blue, Black, Gray, Pink, Violet, Orange
Connector Color
Blue
Cable Color
Gray
Operating Temperature Range
-40 to 80°C
Product Type
Cable Assembly
Cable Type
PUR
Contact Current Rating
2A
Number of Positions
8
Insulation Material
PUR
Keying
AA
Configuration
Double-Ended
Mounting Angle
Straight-Straight
Connector Type
Plug/Receptacle
Operating Voltage
30 VDC, 30 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.