
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2273076-1
Zoro #
G300975821
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1500 mm
Details
Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Color
Black; Blue
Item
Cable Assembly
Cable Opening Max.
0.161 in
Type
M12 Pigtail, Plug
Material
Plastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.