M12 x 1.0 angled plug pigt shld A

  • Mfr # 2273096-1

  • Zoro # G800975871


product price:  $22.99
/ea
Sold in multiples of 4 for $91.96

Key Features

Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Type
M12 Pigtail, Plug
Cable Opening Max.
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2273096-1
Zoro #
G800975871
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1500 mm

Details

Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Type
M12 Pigtail, Plug
Cable Opening Max.
0.23 in
Material
Plastic
Item
Cable Assembly
Color
Gray; Blue

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.