Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M12 X 1.0 ANGLED SOCKET PIGT 2 LED A 1-2273104-1

M12 X 1.0 ANGLED SOCKET PIGT 2 LED A (Discontinued)

  • Mfr # 1-2273104-1
  • Zoro # G800974836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273104-1
Zoro #
G800974836
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1500 mm

Details

Style - Connector
Right Angle; Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Item
Cable Assembly
Color
Black
Type
M12 Pigtail, Receptacle
Material
Plastic
Cable Opening Max.
0.181 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.