Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 x 1.0 angled socket pigt A

  • Mfr # 2273089-3

  • Zoro # G300975975


product price: $23.95
/ea
Sold in multiples of 7 for $167.65

Key Features

Style - Connector
Right Angle; Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Color
Black; Blue
Type
M12 Pigtail, Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273089-3
Zoro #
G300975975
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5000 mm

Details

Style - Connector
Right Angle; Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Color
Black; Blue
Type
M12 Pigtail, Receptacle
Material
Plastic
Cable Opening Max.
0.196 in
Item
Cable Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.