
M12 x 1.0 angled socket pigt SH 3 LED A (Discontinued)
- Mfr # 1-2273105-3
- Zoro # G600974890
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2273105-3
Zoro #
G600974890
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
5000 mm
Details
Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Color
Black; Blue
Type
M12 Pigtail, Receptacle
Item
Cable Assembly
Cable Opening Max.
0.196 in
Material
Plastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.