Zoro Homepage

M12 x 1.0 angled socket pigt shld A

  • Mfr # 2273101-3

  • Zoro # G300976101


product price: $40.69
/ea
Sold in multiples of 3 for $122.07

Key Features

Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Type
M12 Pigtail, Receptacle
Cable Opening Max.
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273101-3
Zoro #
G300976101
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5000 mm

Details

Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Type
M12 Pigtail, Receptacle
Cable Opening Max.
0.23 in
Material
Plastic
Color
Gray; Blue
Item
Cable Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.