Zoro Homepage
This item is Discontinued.
Te Connectivity M12 x 1.0 straight plug pigt A 1-2273028-3

M12 x 1.0 straight plug pigt A (Discontinued)

  • Mfr # 1-2273028-3
  • Zoro # G700945509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273028-3
Zoro #
G700945509
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Overall Outside Cable Diameter
.196 in
Cable Assembly Length
5000 mm
Thread Size
M12

Details

Jacket Color
Black
Housing Material
Plastic
Operating Temperature Range
-30 to 80°C
Connector Color
Blue
Operating Voltage
250 VAC, 250 VDC
LED
Without
Shielded
No
Insulation Material
PVC
Cable Color
Black
Assembly Type
Pigtail
Keying
A
Product Type
Cable Assembly
Cable Assembly Type
M12 Pigtail
Configuration
Single-Ended
Wire Color
Brown, White, Blue, Black
Mounting Angle
Straight
Number of Positions
4
Connector Type
Plug
Contact Current Rating
4A
Cable Type
PVC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.