
M12 x 1.0 straight plug pigt A
Mfr # 1-2273034-1
Zoro # G300945510
product price: $15.65
/eaSold in multiples of 5 for $78.25
Key Features
Wire Size
22 AWG
Housing Material
Plastic
Shielded
No
Mounting Angle
Straight
Product Type
Single Ended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2273034-1
Zoro #
G300945510
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Thread Size
M12
Cable Assembly Length
1500 mm
Overall Outside Cable Diameter
.204 in
Details
Housing Material
Plastic
Shielded
No
Mounting Angle
Straight
Product Type
Single Ended
Contact Current Rating
4A
Wire Color
Brown, White, Blue, Black, Green/Yellow
Keying
D
Operating Temperature Range
-30 to 80°C
Connector Type
Receptacle
Number of Positions
5
Assembly Type
Pigtail
Cable Color
Black
Connector Color
Blue
Cable Assembly Type
M12 Pigtail
Insulation Material
PVC
Cable Exit Angle
Straight
Operating Voltage
125 VAC, 125 VDC
Cable Jacket Material
PVC
Cable Jacket Color
Black
Item
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.