Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M12 x 1.0 straight plug pigt A 1-2273034-3

M12 x 1.0 straight plug pigt A (Discontinued)

  • Mfr # 1-2273034-3
  • Zoro # G200945719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273034-3
Zoro #
G200945719
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Cable Assembly Length
5000 mm
Overall Outside Cable Diameter
.204 in
Thread Size
M12

Details

Jacket Color
Black
Housing Material
Plastic
Cable Color
Black
Connector Color
Blue
Contact Current Rating
4A
Mounting Angle
Straight
Cable Type
PVC
Cable Exit Angle
Straight
Product Type
Cable Assembly
Assembly Type
Pigtail
Shielded
No
Configuration
Single-Ended
Operating Temperature Range
-30 to 80°C
Keying
D
Number of Positions
5
Connector Type
Receptacle
Wire Color
Brown, White, Blue, Black, Green/Yellow
Insulation Material
PVC
Operating Voltage
125 VDC, 125 VAC
Cable Assembly Type
M12 Pigtail

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.